Motion
LUB-DRVKT60-290

NTN
LUB-DRVKT60-290

DRIVE™ Mechanically Driven Single Point Lubrication Kit - Petro Canada,Purity FG2 Grease, 2.03 oz Grease Capacity
MI ITEM #07777114
MFR #LUB-DRVKT60-290
Price$385.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
LUB-DRVKT60-290

DRIVE™ Mechanically Driven Single Point Lubrication Kit - Petro Canada,Purity FG2 Grease, 2.03 oz Grease Capacity
MI ITEM #07777114
MFR #LUB-DRVKT60-290

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$385.16/each

Specifications

Details

  • 360 Indicator Lights
    Yes
  • Emptying Time Nominal
    Adjustable; 1-12 months
  • Grease Capacity
    2.03 oz
  • Grease Type
    Petro Canada,Purity FG2
  • Lubricator Type
    Mechanically Driven
  • Pressure Build Up
    6 bar / 87 psi

Overview

Mfr description
LUB-DRVKT60-290 LUBRICATOR KIT
  • The DRIVE solves lubrication needs in dangerous or difficult to access areas, which are subject to severe vibrations or high ambient temperatures..
  • It is a tool that is powerful, fast and easy to programme (usage period of 1 to 12 months, modifiable and can be stopped at any time), which allows extremely precise lubrication that is independent of the temperature and ambient pressure, and which has a high operating reliability.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought