Motion
LUB-RDYKT60-224

NTN
LUB-RDYKT60-224

Gas Driven Single Point Lubrication Kit - Mobil,GREASE XHP 221 Grease
MI ITEM #07777120
MFR #LUB-RDYKT60-224
Price$139.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
LUB-RDYKT60-224

Gas Driven Single Point Lubrication Kit - Mobil,GREASE XHP 221 Grease
MI ITEM #07777120
MFR #LUB-RDYKT60-224

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$139.18/each

Specifications

Details

  • 360 Indicator Lights
    No
  • Emptying Time Nominal
    Adjustable; 1-12 months
  • Grease Type
    Mobil,GREASE XHP 221
  • Lubricator Type
    Gas Driven
  • Pressure Build Up
    5 bar / 73 psi

Overview

Mfr description
LUB-RDYKT60-224 LUBRICATOR KIT
  • The READY lubricator is the ideal economic solution for difficult, humid or explosive environments, or those environments exposed to corrosion or requiring maximum levels of hygiene.
  • The length of time for distribution of the grease is adjustable from 1 to 12 months very simply, via an activation wheel.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought