Overview
Mfr description
399M TRUE GRIT HI-VIZ DIPPED W/CUFF
- Fully dipped PVC coating with unique crisscross patterned palm
- “Be safe, be seen” with hi-vis safety yellow
- Slip-on style neoprene cuff for easy on/off
Specifications
- Glove SizeM or Size 8
- SizeM
- Material TypeKnit Gloves - Coated
- ColorBlack, Hi-Vis Yellow
- Palm FeaturesHPT™
- Coating MaterialPVC
- Length
- Manufacturer Upc Number065537850849
- Spec Sheet
- UPC_NO065537850849
- Country of OriginPAKISTAN
- Thumb TypeStraight
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data