Motion
399-X
399-X True Grit Full Dip Hpt W/Neoprene Cuff - Xlarge, Hi-Vis Yellow/Black
Mi Item #07777212
MFR #399-X
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
399-X True Grit Full Dip Hpt W/Neoprene Cuff - Xlarge, Hi-Vis Yellow/Black
Mi Item #07777212
MFR #399-X

Mfr description
399XL TRUE GRIT HI-VIZ DIPPED W/CUFF
  • Fully dipped PVC coating with unique crisscross patterned palm
  • “Be safe, be seen” with hi-vis safety yellow
  • Slip-on style neoprene cuff for easy on/off
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Length  
    9
  • Size
    X

Details

  • Coating Material
    PVC
  • Color
    Black, Hi-Vis Yellow
  • Country of Origin
    PAKISTAN
  • Manufacturer Upc Number
    065537850863
  • Material Type
    Knit Gloves - Coated
  • Palm Features
    HPT™
  • Spec Sheet
  • Thumb Type
    Straight
  • UPC_NO
    065537850863
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)