Motion
76 22 125

KNIPEX
76 22 125

Diagonal Cutter - 5 in. Overall Length
Mi Item #07777229
MFR #76 22 125
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
76 22 125

Diagonal Cutter - 5 in. Overall Length
Mi Item #07777229
MFR #76 22 125

Mfr description
76 22 125 DIAGONAL CUTTER 5"
  • Features sharp, precisely aligned cutting edges for soft, hard and piano wire.
  • Cutting edges hardness (approx. 63 HRC).
  • Lap joint.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Length
    5/8 in.
  • Handle Length
    3 in.
  • Height
    7/8 in.
  • Jaw Length
    16 mm
  • Jaw Thickness
    9 mm;0.3543 in
  • Length
    5 1/16 in.
  • Overall Depth
    7/8 in.
  • Overall Length
    5 in.
  • Single Part Height
    7/8 in. in
  • Single Part Length
    5 1/16 in.
  • Single Part Width
    5 1/16 in.
  • Tool Weight
    0.235 lbs.
  • Tool Width
    2 1/8 in.
  • Weight
    0.235
  • Width
    2 1/8 in.

Details

  • Application
    Electromechanics, Soft Wire
  • Blade Finish
    Polished
  • Body Material
    Vanadium steel, forged, multi stage oil-hardened
  • Color
    Red/Blue
  • Cutter Type
    Diagonal
  • Cutting Capacity (Copper & Aluminum)
    0.4 - 2.50 mm
  • Description
    Diagonal Cutters
  • Ergonomic Handle
    Yes
  • Handle Color
    Red/Blue
  • Handle Material
    Multi-component
  • Handle Style
    Multi-component grips
  • Handle Type
    Multi-component
  • Harmonization Code
    8203.20.6060
  • High Leverage
    No
  • Insulated
    No
  • Insulated Handle
    No
  • Manufacturer Upc Number
    843221005238
  • Material
    Vanadium steel, forged, multi stage oil-hardened
  • Number Of Pieces
    1
  • UPC_NO
    843221005238
  • Warranty
    Limited Lifetime
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)