Motion
CDUJB20-30D
Cyl, Free Mount, Dbl Acting
Mi Item #07777297
MFR #CDUJB20-30D
Price$40.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cyl, Free Mount, Dbl Acting
Mi Item #07777297
MFR #CDUJB20-30D

Mfr description
CDUJB20-30D CYLINDER
  • Miniature free mount
  • Space saving compact cylinder
  • Available in 4mm to 10mm bore size
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.54/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Magnetic Piston
  • Body Type
    Compact
  • Bracket 1
    Lateral
  • Compact Cylinder Type
    Metric Compact
  • Country of Origin
    JP
  • Cylinder Series
    CUJ
  • Cylinder Style
    Compact
  • Cylinder Suffix
    D
  • Lock Type
    No Lock
  • Magnet
    Built-in Magnet
  • Mounting Type
    Lateral
  • Options Included
    Built-In Magnet, Lateral Mounting, Rod End Female Thread
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Compact Air Cylinders
  • Rod Boot
    No
  • Rod End Thread
    Rod End Female Thread
  • Rod Gender
    Female
  • Rod Type
    Single Rod
  • Series
    CUJ
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Miniature
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)