Motion
MY3A25-500-M9BL

SMC CORP OF AMERICA
MY3A25-500-M9BL

MY3 RODLESS CYLINDER with 25 mm Bore Size
Mi Item #07777299
MFR #MY3A25-500-M9BL
Price$374.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MY3A25-500-M9BL

MY3 RODLESS CYLINDER with 25 mm Bore Size
Mi Item #07777299
MFR #MY3A25-500-M9BL

Mfr description
MY3A25-500-M9BL CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$374.26/each

Specifications

Dimensions

  • Bore Diameter  
    0.9840 in
  • Lead Wire Length
    3 m
  • Push Force At 100 Psi
    491 N

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Stroke Adjustment
  • Auto-Switch
    Yes
  • Body Option
    Magnetic Piston
  • Body Type
    Rodless
  • Bracket 1
    Direct
  • Compact Cylinder Type
    Low Profile
  • Country of Origin
    JP
  • Cushion Type
    Rubber Bumper
  • Cylinder Style
    Rodless
  • Cylinder Suffix
    L
  • Guide Type
    Rodless
  • Lead Wire Prewire Connector
    No Connector
  • Lock Type
    No Lock
  • Made to Order
    Yes
  • Magnet
    With Magnet
  • Mounting Type
    Direct
  • Options Included
    Auto Switch, Magnetic Piston, Rubber Bumpers
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Rodless Air Cylinders
  • Proof Pressure @ Mpa
    1.2 MPa
  • Rod Boot
    No
  • Series
    MY3
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Rodless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)