Specifications
Dimensions
- Overall Length7.8700 in, 200 mm
Details
- Body MaterialAluminum Alloy
- Country of OriginJP
- For Use With SeriesCE1
- Maximum Temperature60 °C
- Maximum Working Pressure0.7 MPa
- MountingAxial Foot
- Operating Pressure Range12 to 0.07 MPa
- Operating Temperature Range0 to 60 °C
- Piping TypeAxial Foot
- Seal MaterialAluminum alloy
- SeriesCE1
- Set Pressure Range12 to 0.07 MPa
- Standards MetRoHS
- Valve SeriesCE1
- Wetted Parts MaterialAluminum alloy
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)