Motion
MGGMB25-300-HN

SMC CORP OF AMERICA
MGGMB25-300-HN

MGGMB25-300-HN
Mi Item #07777307
MFR #MGGMB25-300-HN
Price$517.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGGMB25-300-HN

MGGMB25-300-HN
Mi Item #07777307
MFR #MGGMB25-300-HN

Mfr description
MGGMB25-300-HN MGG GUIDE CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$517.52/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in

Details

  • Auto-Switch
    Yes
  • Bearings
    Slide Bearing
  • Body Option
    Round Body
  • Body Type
    Round Body
  • Bracket 1
    Basic
  • Country of Origin
    JP
  • Cylinder Style
    Guided
  • Cylinder Suffix
    HN
  • Guide Type
    Slide Bearing
  • Lock Type
    End Lock Head
  • Locking Position
    Rod End
  • Mounting Type
    Basic
  • Options Included
    Basic Mounting, Non-Locking Type Manual Release, Rear Locking, Slide Bearing
  • Port Thread Standard
    Rc
  • Product Type
    Guided Air Cylinders
  • Safety Options
    End Lock
  • Series
    MGG
  • Special Applications
    Stopping | Lifting | Pushing
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)