Specifications
Dimensions
- Overall Length50 yd
- Overall Width2 in
Details
- Abrasive MaterialAluminum Oxide
- Manufacturer Upc Number00051115374913
- UPC_NO00051115374913
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)