Motion
262Q56H20 115

MORSE
262Q56H20 115

2.6300 in Center Distance, C-Face Quill Input, Hollow Output, 1.9375 in Output Size
MI ITEM #07777500
MFR #262Q56H20 115
List Price$4,109.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
262Q56H20 115

2.6300 in Center Distance, C-Face Quill Input, Hollow Output, 1.9375 in Output Size
MI ITEM #07777500
MFR #262Q56H20 115

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,109.54/each for your price

Overview

Mfr description
262Q56H20 115 REDUCER

Specifications

  • Center Distance
    2.6300 in
  • Input Type
    C-Face Quill
  • Output Type
    Hollow
  • Output Size
    1.9375 in
  • Input Torque
    106.78

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text