Motion
MY1HT50G-200H

SMC CORP OF AMERICA
MY1HT50G-200H

MY1HT50G-200H
Mi Item #07777985
MFR #MY1HT50G-200H
Price$3,187.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MY1HT50G-200H

MY1HT50G-200H
Mi Item #07777985
MFR #MY1HT50G-200H

Mfr description
MY1HT50G-200H
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,187.32/each

Specifications

Dimensions

  • Bore Diameter  
    1.9690 in

Details

  • Adjuster Option
    Stroke Adjustment
  • Auto-Switch
    Yes
  • Body Type
    Rodless
  • Country of Origin
    JP
  • Cylinder Style
    Rodless
  • Cylinder Suffix
    G-200H
  • Guide Type
    High Precision
  • Made to Order
    Yes
  • Options Included
    2 Shock Absorbers At Each Stk End, Centralized Piping
  • Piping Type
    Centralized Piping
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Rodless Air Cylinders
  • Series
    MY1
  • Stroke Adjuster Type
    2 Shock Absober at Each Stk End
  • Type
    Rodless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)