Motion
MY1HT50G-200H-Y7P

SMC CORP OF AMERICA
MY1HT50G-200H-Y7P

MY1HT50G-200H-Y7P
MI ITEM #07778009
MFR #MY1HT50G-200H-Y7P
Price$3,316.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MY1HT50G-200H-Y7P

MY1HT50G-200H-Y7P
MI ITEM #07778009
MFR #MY1HT50G-200H-Y7P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,316.03/each

Specifications

Dimensions

  • Bore Diameter  
    1.9690 in
  • Lead Wire Length
    0.50 m

Details

  • Adjuster Option
    Stroke Adjustment
  • Auto-Switch
    Yes
  • Body Type
    Rodless
  • Country of Origin
    JP
  • Cylinder Style
    Rodless
  • Cylinder Suffix
    G-200H-Y7P
  • Guide Type
    High Precision
  • Made to Order
    Yes
  • Magnet
    With Magnet
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Options Included
    3 Wire Pnp, G (Centralized Piping), Gen. Purpose, H (2 Shock Absorbers At Each Stk End), Horizontal, Y7P-Solid State
  • Piping Type
    Centralized Piping
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Rodless Air Cylinders
  • Series
    MY1
  • Stroke Adjuster Type
    Head and Cap Adjusting Screws
  • Type
    Rodless

Overview

Mfr description
MY1HT50G-200H-Y7P

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought