Motion
66791 2" DISC 80 GR 982C

3M
66791 2" DISC 80 GR 982C

Cubitron™ II Quick Change Disc - 2 in Disc Diameter, 7/8 in Arbor, Precision Shaped Ceramic Abrasive Material, Fibre Backing Material, 80 Grit, Red Color
MI ITEM #07778028
MFR #66791 2" DISC 80 GR 982C
Price$4.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
66791 2" DISC 80 GR 982C

Cubitron™ II Quick Change Disc - 2 in Disc Diameter, 7/8 in Arbor, Precision Shaped Ceramic Abrasive Material, Fibre Backing Material, 80 Grit, Red Color
MI ITEM #07778028
MFR #66791 2" DISC 80 GR 982C

Mfr description
66791 2" DISC 80 GR 982C
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3M Precision Shaped Grain (PSG) maintains super-sharp points that cut exceptionally fast with less pressure
  • PSG runs cooler, reducing metal discoloration/oxidation and the chance of heat related stress cracks
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.08/each

Specifications

Dimensions

  • Arbor Size
    7/8 in
  • Disc Diameter  
    2 in
  • Overall Diameter
    2 in

Details

  • Abrasive Material
    Precision Shaped Ceramic
  • Abrasive Type
    Non-Woven
  • Application
    Grinding
  • Backing Material
    Fibre
  • Coat Type
    Closed Coat
  • Color
    Red
  • Grit Number
    80
  • Manufacturer Upc Number
    00051115667916
  • Max Rpm
    25000 rpm
  • Mounting Type
    TSM
  • UPC_NO
    00051115667916

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)