Motion
C67224
Mi Item #07778080
MFR #C67224
Price$58.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #07778080
MFR #C67224

Mfr description
C67224 222 #3 ROUND DIE STOCK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$58.03/each

Specifications

Dimensions

  • Outside Diameter Comp
    1 in
  • Overall Length
    9 in

Details

  • Die Shape Comp
    Round
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)