Motion
02477321
1/2" Diam, Fine Pitch, 1-1/4" LOC, 4 Flute Cobalt Roughing Square End Mill TiN Finish, 3-1/4" OAL, 1/2" Shank Diam, Single End, 30° Helix
MI ITEM #07778091
MFR #02477321
Price$113.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" Diam, Fine Pitch, 1-1/4" LOC, 4 Flute Cobalt Roughing Square End Mill TiN Finish, 3-1/4" OAL, 1/2" Shank Diam, Single End, 30° Helix
MI ITEM #07778091
MFR #02477321

Mfr description
02477321 1/2" DIA, FINE PITCH, 1-1/4"
  • Cobalt is harder than high speed steel and provides better wear resistance
  • It is commonly used on high tensile alloys
  • Titanium Nitride (TiN) is a multi-purpose coating which increases chip flow in softer materials
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$113.78/each

Specifications

Dimensions

  • Helix Angle
    30.00
  • Length of Cut
    1-1/4 in
  • Length Type
    Regular
  • Mill Diameter
    1/2 in
  • Overall Length
    3-1/4 in
  • Pitch
    Fine
  • Shank Diameter
    1/2 in

Details

  • Center Cutting
    NonCenter Cutting
  • Cutting Direction
    Right Hand
  • End Type
    Square End
  • Extended Reach
    No
  • Finish Coating
    TiN
  • Flute Direction
    Right Hand
  • Material
    Cobalt
  • Material Grade
    M42
  • Number Of Flutes
    4
  • Single Or Double End
    Single

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)