Motion
INS-IP-090ML

DODGE
INS-IP-090ML

Roller Insert Bearing - 90 mm Bore Dia., Adapter Mount
Mi Item #07778093
MFR #INS-IP-090ML
Price$2,957.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
INS-IP-090ML

Roller Insert Bearing - 90 mm Bore Dia., Adapter Mount
Mi Item #07778093
MFR #INS-IP-090ML

Mfr description
141223 INSERT BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,957.05/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm

Details

  • Locking Device
    Adapter Mount
  • Manufacturer Catalog Number
    141223
  • Product Type
    Roller Insert Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)