Motion
CKU32-138RAL-X2321

SMC CORP OF AMERICA
CKU32-138RAL-X2321

CKU32-138RAL-X2321
MI ITEM #07778366
MFR #CKU32-138RAL-X2321
Price$715.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CKU32-138RAL-X2321

CKU32-138RAL-X2321
MI ITEM #07778366
MFR #CKU32-138RAL-X2321

Mfr description
CKU32-138RAL-X2321
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$715.69/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm

Details

  • Auto-Switch
    Yes
  • Body Option
    Plate Type
  • Body Type
    Plate Type
  • Bracket 1
    Plate
  • Country of Origin
    JP
  • Cylinder Style
    Plate Type
  • Cylinder Suffix
    X2321
  • Lock Type
    With Lock
  • Made to Order
    Yes
  • Magnet
    With Magnet
  • Mounting Type
    Plate
  • Options Included
    A (Same Direction As Port Side), L (Low Type), L (With Lock), R (Round Type), X2321
  • Product Type
    Pin Air Cylinders
  • Safety Options
    Lock mechanism
  • Series
    CKU
  • Type
    Clamp Cylinder

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)