Specifications
Dimensions
- Bore Diameter32 mm
Details
- Auto-SwitchYes
- Body OptionL (With Lock)
- Body TypePlate Type
- Country of OriginJP
- Cylinder StylePlate Type
- Cylinder SuffixX2321
- Lock TypeWith Lock
- Made to OrderYes
- MagnetWith Magnet
- Options IncludedL (With Lock), X2321
- Product TypePin Air Cylinders
- Safety OptionsLock mechanism
- SeriesCKU
- TypeClamp
Overview
Mfr description
CKU32-148RAL-X2321