Motion
YAR 206-2RF

SKF
YAR 206-2RF

Ball Insert Bearing - Straight Bore, 30 mm Bore Diam., 62 mm OD, 1.5000 in Width
Mi Item #07778445
MFR #YAR 206-2RF
Price$123.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
YAR 206-2RF

Ball Insert Bearing - Straight Bore, 30 mm Bore Diam., 62 mm OD, 1.5000 in Width
Mi Item #07778445
MFR #YAR 206-2RF

Mfr description
YAR 206-2RF BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$123.10/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter  
    62 mm
  • Overall Width
    1.5000 in

Details

  • Bore Type
    Straight
  • Product Type
    Ball Insert Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)