Motion
25-8MX21-1108
25-8MX21-1108, Timing Pulley 1108
MI ITEM #07778461
MFR #25-8MX21-1108
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
25-8MX21-1108, Timing Pulley 1108
MI ITEM #07778461
MFR #25-8MX21-1108

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Belt Width
    21 mm
  • Outside Diameter
    62.10 mm
  • Width
    1.25 in.

Details

  • Finish
    Black Oxide
  • Manufacturer Upc Number
    00195057817722
  • Material
    Steel
  • Number Of Teeth  
    25
  • Tooth Style
    8MX
  • UPC_NO
    00195057817722

Overview

Mfr description
25-8MX21-1108 SPKT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text