Specifications
Dimensions
- Bore Diameter40 mm
Details
- Country of OriginUS
- Made to OrderYes
- Mounting TypeDouble Clevis
- Port Thread StandardRc
- Product TypeTie Rod Air Cylinders
- SeriesMB-Z
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)