Specifications
Dimensions
- Port Size8 diameter (5/16 in) One-touch fitting
- Weight95 g
Details
- Country of OriginJP
- DisplayIntegrated
- Flow Adjustment ValveYes
- Fluid CompAir
- Piping Entry DirectionStraight
- Rated Flow Range1 to 50 (25) L/min
- SeriesPFM
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)