Motion
GRL8320143.00

GROVE GEAR
GRL8320143.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 50:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, 0.8750 in Input Size, Solid Output, 1.3750 in Output Size, Double Output, 56C Frame
Mi Item #07779389
MFR #GRL8320143.00
Price$3,552.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRL8320143.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 50:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, 0.8750 in Input Size, Solid Output, 1.3750 in Output Size, Double Output, 56C Frame
Mi Item #07779389
MFR #GRL8320143.00

Mfr description
GRL-BMQ-832-50-D-56 REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,552.17/each

Specifications

Dimensions

  • Bore Diameter
    0.6250 in, 15.88 mm
  • Case Size
    832
  • Center Distance
    3.2500 in
  • Input Size
    0.8750 in
  • Keyway Size
    3/16 x 3/32 in, 4.763 x 2.38 mm
  • Manufacturer Reducer Size
    832
  • Maximum Output RPM
    35 rpm
  • Maximum Output Torque
    3315 in/lb;374.544 nm
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    50:1
  • Output Size
    1.3750 in
  • Overhung Load
    2170 lbs
  • Ratio
    50:1
  • Service Factor
    1
  • Shaft Diameter
    1.3750 in
  • Weight
    75 lbs, 34.019 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Speed Reducer
  • Horsepower
    2.462 hp
  • Horsepower Rating Normal Duty
    2.462 hp
  • Housing Material
    Cast Iron
  • Input Style
    C-Face Quill
  • Input Type
    C-Face Quill
  • Lubrication
    Factory Filled Oil
  • Manufacturer Catalog Number
    GRL-BMQ832-50-D-56
  • Max Input Horsepower
    2.462 hp
  • Mounting Type
    Base
  • Output
    1.841 hp;1.373 kw
  • Output Bore Type
    Solid Shaft
  • Output Direction
    Double
  • Output Shaft
    Solid Shaft
  • Output Type
    Solid
  • Overhung Load Capacity
    10119.71 N, 2275 lbs
  • Reduction
    Single Reduction
  • Seal Material
    Viton
  • Series
    GR
  • Style
    C-Face Quill
  • Torque Rating (in-lb)
    3315 in-lbs;374.544 Nm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)