Motion
7100009701

3M
7100009701

Disc Backing Pad - 5.0000 in Pad Diameter, Gray
Mi Item #07779411
MFR #7100009701
Price$28.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100009701

Disc Backing Pad - 5.0000 in Pad Diameter, Gray
Mi Item #07779411
MFR #7100009701

Mfr description
28323 DISC PAD
  • For industrial/occupational use only. Not for consumer sale or use.
  • Medium density foam provides additional flexibility on contours
  • Ideal for sanding curves, angles and contours
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$28.21/each

Specifications

Dimensions

  • Diameter
    4 in
  • Pad Diameter
    5.0000 in
  • Weight
    0.06 lb

Details

  • Application
    Polishing , Finishing , Surface Preparation
  • Color
    Gray
  • Density Rating
    Medium
  • Manufacturer Upc Number
    00051141283234
  • Max Rpm
    12000 rpm
  • Mounting Type
    Hook & Loop
  • UPC_NO
    00051141283234
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)