Overview
Mfr description
MGPM25TN-50AZ-XC8
Specifications
- Bore Diameter
- Country of OriginUS
- Stroke
- BearingsSlide Bearing
- Cushion TypeAir Cushion
- Made to OrderAdjustable stroke cylinder/Adjustable extension type
- Number of Switches2
- Port Thread StandardNPT
- SeriesMGP-Z
- Product TypeGuided Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data