Motion
VFS3120-5EZ-02-F

SMC CORP OF AMERICA
VFS3120-5EZ-02-F

Solenoid-operated Air Control Valve - 5-Way, 24 V dc, Single Solenoid, Grommet Terminal, Body Ported, 1/4 in
Mi Item #07779503
MFR #VFS3120-5EZ-02-F
Price$101.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VFS3120-5EZ-02-F

Solenoid-operated Air Control Valve - 5-Way, 24 V dc, Single Solenoid, Grommet Terminal, Body Ported, 1/4 in
Mi Item #07779503
MFR #VFS3120-5EZ-02-F

Mfr description
VFS3120-5EZ-02-F VALVE SGL PILOT BODY
  • VFS3000, body ported & base mounted valves
  • Thread type: Rc(PT)
  • Port sizes: 1/4, 3/8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$101.19/each

Specifications

Dimensions

  • Inlet Size
    6.35 mm
  • Outlet Size
    6.35 mm
  • Port Size
    1/4 in
  • Port Size - Exhaust
    1/4 in Rc
  • Subplate Port Size
    1/4 in Rc

Details

  • Assembly Type
    Complete Assembly
  • Body Material
    Aluminum Die Casted
  • Bracket Included
    Yes
  • Bracket Type
    Foot Bracket
  • Country of Origin
    JP
  • Electrical Entry
    Grommet Terminal
  • Entry Orientation
    Side
  • Flow Direction
    5-Way
  • For Use With Series
    VFS3000
  • Function
    2 position single
  • Manifold Port(s)
    1/4 in Rc
  • Manual Override Type
    Push Button
  • Maximum Temperature
    60 °C
  • Mounting
    Body Ported
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Pilot Type
    Internal Pilot
  • Piping Type
    Body Ported
  • Port Thread Standard
    BSPP
  • Seal Material
    Metal
  • Series
    VFS
  • Solenoid Electrical Entry
    Grommet Terminal
  • Solenoid Supply Voltage
    24 V dc
  • Standards Met
    RoHS
  • Surge Suppressor
    Yes
  • Unit Specification
    Single
  • Valve Series
    VFS3000
  • Voltage Suppressor
    With Light Surge Suppressor
  • Wetted Parts Material
    Metal
  • Wire Type
    Grommet Terminal
  • Wiring Type
    Grommet Terminal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)