Motion
VF1220-5DZ1-01

SMC CORP OF AMERICA
VF1220-5DZ1-01

Solenoid-operated Air Control Valve - 5-Way, 24 V dc, Double Solenoid, DIN Terminal With Connector, Body Ported, 1/8 in
Mi Item #07779510
MFR #VF1220-5DZ1-01
Price$143.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VF1220-5DZ1-01

Solenoid-operated Air Control Valve - 5-Way, 24 V dc, Double Solenoid, DIN Terminal With Connector, Body Ported, 1/8 in
Mi Item #07779510
MFR #VF1220-5DZ1-01

Mfr description
VF1220-5DZ1-01
  • 5 port pilot type valve
  • Power consumption: 1.55W standard, 0.55W w/power saving circuit
  • Built-in full-wave rectifier (AC)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$143.06/each

Specifications

Dimensions

  • Inlet Size
    0.1250 in
  • Outlet Size
    0.1250 in, 3.17 mm
  • Port Size
    1/8 in
  • Port Size - Exhaust
    0.1250 in
  • Subplate Port Size
    0.1250 in

Details

  • Assembly Type
    Complete Assembly
  • Body Material
    Aluminum Die Casted
  • Bracket Included
    No
  • Bracket Type
    w/o Bracket
  • Country of Origin
    JP
  • Electrical Entry
    DIN Terminal With Connector
  • Flow Direction
    5-Way
  • For Use With Series
    VF1000
  • Manifold Port(s)
    0.1250 in
  • Manual Override Type
    Non Locking Push
  • Maximum Temperature
    50 °C, 50 °F
  • Mounting
    Body Ported
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Solenoids
    Double
  • Number Of Stations
    1
  • Operating Medium
    Air
  • Pilot Type
    Internal Pilot
  • Piping Type
    Body Ported
  • Port Thread Standard
    BSPT
  • Rectifier
    Yes
  • Series
    VF
  • Solenoid Electrical Entry
    DIN Terminal With Connector
  • Solenoid Power Consumption
    1.55 W
  • Solenoid Supply Voltage
    24 V dc
  • Standards Met
    RoHS
  • Surge Suppressor
    Yes
  • Unit Specification
    Single
  • Valve Series
    VF1000
  • Voltage Suppressor
    With Light Surge Voltage Suppressor
  • Wire Type
    DIN Terminal With Connector
  • Wiring Type
    DIN Terminal With Connector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)