Motion
10202061

REXNORD INC
10202061

10202061 Rexnord MatTop® 1000 Series Flat Top Molded-to-Width (MTW) Chain
Mi Item #07779615
MFR #10202061
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
10202061

10202061 Rexnord MatTop® 1000 Series Flat Top Molded-to-Width (MTW) Chain
Mi Item #07779615
MFR #10202061

Mfr description
10202061 XLG 1000FT-84MM MTW PT-1DP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Pitch  
    1.0 in
  • Mat Thickness  
    14.7 mm
  • Minimum Backflex Radius
    0.98 in

Details

  • Chain Material
    XLG
  • Chain Number
    1000FT
  • Max Operating Temperature
    180 °F
  • Min Operating Temperature
    -40 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)