Motion
SF-700AN12POMB

SAFARI BELTING
SF-700AN12POMB

SF-700AN12POMB Series 700 (1.07" Pitch) Flat Top 12" Wide 1' Long POM Dark Blue ..Rod Material
MI ITEM #07779678
MFR #SF-700AN12POMB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SAFARI BELTING
SF-700AN12POMB

SF-700AN12POMB Series 700 (1.07" Pitch) Flat Top 12" Wide 1' Long POM Dark Blue ..Rod Material
MI ITEM #07779678
MFR #SF-700AN12POMB

Mfr description
SF-700A-N 12" POMB
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Pitch
    1.07 in
  • Width
    12

Details

  • Color
    BLUE
  • Country of Origin
    US
  • Group & Class
    Modular Plastic Belting Accessories
  • Manufacturer Catalog Number
    SF-700AN12POMB
  • Product Types
    Flat Top Belting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)