Specifications
Dimensions
- End 1 Size1/8 in
Details
- Adapter TypeNut
- End 1 StyleMale JIC Bulkhead Lock Nut
- End 1 Thread5/16-24 UNF
- End 2 StyleNon Applicable
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- ManufacturerName (description attribute)Brennan
- MaterialStainless Steel
- Series0306
Overview
Mfr description
0306-02-SS BULKHD LOCK NUT STNLS