Motion
BTS32NXM0.70Z4

BARKSDALE INC
BTS32NXM0.70Z4

Electronic Dual Temperature Switch - BTS3000 Series, 0 - 2900 psig, Input 15V dc to 28V dc, Output One Switch Point & 4-20mA, Process Conn. 1/4 NPT Male Thread, Elec.Conn. M12 Connector, -22 to 284°F
MI ITEM #07779767
MFR #BTS32NXM0.70Z4
List Price$1,224.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BARKSDALE INC
BTS32NXM0.70Z4

Electronic Dual Temperature Switch - BTS3000 Series, 0 - 2900 psig, Input 15V dc to 28V dc, Output One Switch Point & 4-20mA, Process Conn. 1/4 NPT Male Thread, Elec.Conn. M12 Connector, -22 to 284°F
MI ITEM #07779767
MFR #BTS32NXM0.70Z4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,224.37/each for your price

Overview

Mfr description
BTS32NXM0.70Z4 TEMP SWITCH
  • Measuring range: -22° to +284°F (-30° to +140°C)
  • One or two switch points
  • Analog output 4 - 20 mA
  • Display & electronic connection: rotatable by 320°
  • Simple navigation menu
  • Superior EMI protection
  • 0.50% accuracy
  • Enclosure Rating: Type 4X (IP65) / Type 6 (IP67)

Specifications

  • Switch Type
    Temperature Switch - Electronic (Dual)
  • Series
    BTS3000
  • Output
    One Switch Point & 4-20mA
  • Process Connection
    1/4 NPT Male Thread
  • Seal Material
    No Seal Required
  • Electrical Connection
    M12 Connector
  • Power Supply Type
    15V dc to 28V dc
  • Pressure Range
    0 - 2900 psig
  • Temperature Range
    -22 to 284 °F
  • Sensor Type
    0.7000 in probe
  • Standards Met
    cULus
  • Weight
    0.40 lbs
  • Manufacturer Catalog
  • Product Type
    Pressure Switches

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text