Motion
CLK2GA32TN-125Y-B

SMC CORP OF AMERICA
CLK2GA32TN-125Y-B

CLK2GA32TN-125Y-B
Mi Item #07779822
MFR #CLK2GA32TN-125Y-B
Price$417.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CLK2GA32TN-125Y-B

CLK2GA32TN-125Y-B
Mi Item #07779822
MFR #CLK2GA32TN-125Y-B

Mfr description
CLK2GA32TN-125Y-B
  • Bore size (mm): 32-63
  • Stroke (mm): 50-150
  • Can be locked at any position within the entire stroke
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$417.41/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    No
  • Body Option
    Magnetic Piston
  • Bracket 1
    Band
  • Country of Origin
    JP
  • Cylinder Style
    Clamp
  • Lock Starting Pressure
    0.05 MPa
  • Lock Type
    Rod Lock
  • Locking Position
    Any Position
  • Made to Order
    Yes
  • Magnet
    Built-in
  • Mounting Type
    Band
  • Operating Pressure Range
    1 to 0.2 MPa
  • Port Thread Standard
    NPT
  • Product Type
    Locking Air Cylinders
  • Series
    CLK
  • Type
    Clamp
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)