Motion
44-3745/XXXL
Seamless Knit Engineered Yarn Glove with Premium Nitrile Coated MicroFoam Grip on Palm & Fingers - Touchscreen Compatible
MI ITEM #07779839
MFR #44-3745/XXXL
Your Price$17.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Seamless Knit Engineered Yarn Glove with Premium Nitrile Coated MicroFoam Grip on Palm & Fingers - Touchscreen Compatible
MI ITEM #07779839
MFR #44-3745/XXXL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$17.20/each(List $23.43)

Overview

Mfr description
44-3745-3X GLOVE SMLS KNIT CR NITR PALM
  • Innovative fibres - ATG® sources their base ingredients to develop their own unique high performance yarns and fibers that offer cut protection while maintaining high levels of comfort.
  • Reinforcement - between the thumb and forefinger, improves cut resistance and extends glove life in an inherently weak area.
  • 360° breathability - patented Nitrile MicroFoam coating offers 360° breathability, making it the most breathable glove on the market today.
  • Touchscreen compatible to allow the user to operate a touch screen phone or device without removing gloves
  • Form, fit and feel - mimics the "hand at rest", reducing hand fatigue and increasing comfort.
  • Latest knitting technology - utilized to produce smooth and rounded fingertips, improving fingertip sensitivity.
  • Consistent liner penetration - from the nitrile, leaving only the soft liner resting against the skin.
  • All ingredients used in the manufacturing and construction of this product are compliant with the REACH legislation.
  • This glove has been laundered prior to final packaging making it clean and safe for use.
  • The Oeko-Tex® Association has evaluated and certified this product as skin safe from the second it comes into contact with the skin.
  • The Skin Health Alliance has awarded professional dermatological accreditation following review of the scientific dossier behind this product.
  • Complies with FDA food handling requirements 21 CFR, Part 177
  • Silicone Free
  • This style is also available tri-folded and shrink-wrapped for carefree dispensing through vending machines (44-3745V)

Specifications

  • Glove Size
    3XL
  • Ansi Isea Cut Resistance Level
    A3
  • Coating
    Nitrile
  • Coating Coverage
    Palm & Fingers
  • Color
    Blue
  • Cuff Type
    Knit Wrist
  • Knit Gauge
    15
  • Length
    50 cm
  • Ansi Isea Abrasion Resistance Level
    3
  • Ansi Isea Puncture Resistance Level
    3
  • Description
    Designed and developed as a 360° breathable cut resistant glove MaxiCut® Ultra™ combines high levels of cut protection with comfort, flexibility and dexterity for dry environments.
  • Latex Free
    Yes
  • UPC_NO
    616314178542
  • Manufacturer Upc Number
    616314178542
  • Description Keyword
    Cut Resistant Gloves
  • EN388
    4542
  • Size
    3XL
  • Construction Description
    Coated Seamless Knit Reinforced Thumb Crotch
  • Grip Pattern
    MicroFoam
  • Grip Type
    MicroFoam
  • Liner Material
    Engineered Yarn
  • Spec Sheet
  • Features
    Innovative fibres - ATG® sources their base ingredients to develop their own unique high performance yarns and fibers that offer cut protection while maintaining high levels of comfort.
  • Additional Details
    Designed and developed as a 360° breathable cut resistant glove MaxiCut® Ultra™ combines high levels of cut protection with comfort, flexibility and dexterity for dry environments.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text