Specifications
Dimensions
- Weight22.2 lbs
Details
- ColorSELF
- Country of OriginUS
- Manufacturer Upc Number697886696788
- MaterialSTEEL
- Nominal Break Strength15-Ton lbs
- UPC_NO697886696788
- WarrantyWarranty
Overview
Mfr description
15AEH 15-TON ALLOY EYE HOOK
- 15-TON ALLOY EYE HOOK
- DOMESTIC