Specifications
Dimensions
- Weight0.4 lbs
Details
- ColorSELF
- Country of OriginUS
- Manufacturer Upc Number697886696801
- MaterialSTEEL
- UPC_NO697886696801
- WarrantyWarranty
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)