Motion
4050061 HD57H

CR SEALS (SKF)
4050061 HD57H

Oil Seal - Solid, 40.000 in Shaft Dia., 41.750 in OD, 0.750 in Overall Width
MI ITEM #07780233
MFR #4050061 HD57H
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CR SEALS (SKF)
4050061 HD57H

Oil Seal - Solid, 40.000 in Shaft Dia., 41.750 in OD, 0.750 in Overall Width
MI ITEM #07780233
MFR #4050061 HD57H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    41.750 in
  • Overall Width
    0.750 in
  • Shaft Diameter
    40.000 in

Details

  • Solid / Split
    Solid

Overview

Mfr description
4050061 HD57H

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought