Motion
RWG52XXL

RADIANS INC.
RWG52XXL

Cut Resistant Glove - Size 2XL, ANSI Cut Level 5
Mi Item #07780579
MFR #RWG52XXL
Price$17.49/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
RWG52XXL

Cut Resistant Glove - Size 2XL, ANSI Cut Level 5
Mi Item #07780579
MFR #RWG52XXL

Mfr description
RWG52-XXL KAMORI CUT-4 LEATHER GLOVE
  • White grain goat skin driver with Kevlar® lining
  • Slip-on cuff design and keystone thumb provide a comfortable fit.
  • Load weight of 2679g
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.49/pr

Specifications

Dimensions

  • Glove Size
    2XL

Details

  • Ansi Isea Abrasion Resistance Level
    5
  • Ansi Isea Cut Resistance Level
    5
  • Ansi Isea Puncture Resistance Level
    4
  • Material
    Goatskin Glove With a Kevlar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)