Motion
71913CVUJ84

NTN
71913CVUJ84

Angular Contact Bearing - 65 mm Bore
Mi Item #07780797
MFR #71913CVUJ84
Price$1,121.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
71913CVUJ84

Angular Contact Bearing - 65 mm Bore
Mi Item #07780797
MFR #71913CVUJ84

Mfr description
71913CVUJ84 BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,121.96/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Description
    71913CVUJ84 BEARING
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    3413520274788
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    3413520274788
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)