Motion
MGPA32TF-125Z

SMC CORP OF AMERICA
MGPA32TF-125Z

MGP-Z GUIDED CYLINDER with 32 mm Bore Size
Mi Item #07781375
MFR #MGPA32TF-125Z
Price$567.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGPA32TF-125Z

MGP-Z GUIDED CYLINDER with 32 mm Bore Size
Mi Item #07781375
MFR #MGPA32TF-125Z

Mfr description
MGPA32TF-125Z
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$567.34/each

Specifications

Dimensions

  • Bore Diameter  
    1.2600 in
  • Stroke  
    125 mm

Details

  • Auto-Switch
    Yes
  • Bearings
    High Precision
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Compact Cylinder Type
    Guided Compact
  • Country of Origin
    JP
  • Cushion Type
    Rubber Bumper
  • Cylinder Style
    Guided
  • Cylinder Suffix
    Z
  • Guide Type
    Ball Bushing Bearing
  • Magnet
    With Magnet
  • Number of Switches
    2
  • Options Included
    High Precision Ball Bushing, Tf (G) Port Thread
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    G
  • Product Type
    Guided Air Cylinders
  • Series
    MGP-Z
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)