Motion
8ACA-8FTON180

GATES RUBBER CO
8ACA-8FTON180

Hose End - Aluminum Material, 13/32 in Hose ID
MI ITEM #07781553
MFR #8ACA-8FTON180
Price$42.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
8ACA-8FTON180

Hose End - Aluminum Material, 13/32 in Hose ID
MI ITEM #07781553
MFR #8ACA-8FTON180

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$42.50/each

Specifications

Dimensions

  • Angle
    180 °
  • Dash Size
    8
  • End 1 Size
    0.7500 in
  • Hose Cut-Off Factor
    2.2500 in, 57.20 mm
  • Hose Dash Size
    8
  • Hose Diameter
    0.4100 in
  • Hose Inside Diameter
    13/32 in
  • Inside Diameter
    0.4100 in, 10.30 mm
  • Length
    3.5000 in
  • Outer Diameter
    3.5000 in
  • SAE Size
    -8
  • Size
    0.7500 in
  • Thread Size
    3/4-16
  • Thread Size 1
    3/4-16
  • Weight
    0.15 lbs

Details

  • Additional Details
    Systems perform better when using parts that were designed and manufactured to work together. If you use Gates PolarSeal® Air Conditioning Hoses for your applications, use Gates PolarSeal Couplings to complete your assembly. These hose and couplings were designed for a guaranteed, long-lasting fit to give you the best, most reliable performance.
  • Application
    Air Conditioning
  • Compatible Banding Types
    Pinch Clamp
  • Compatible Hose Series
    PolarSeal
  • Configuration
    Bent Tube
  • Connection Type
    Female SAE Tube O-Ring Nut
  • Country of Origin
    US
  • End 1 Style
    Female SAE Tube O-Ring Nut
  • End Type 1
    FTON180
  • Fitting Connection Family
    SAE
  • Fitting Shape
    180° Elbow
  • Fitting Type
    SAE Tube O-Ring Nut
  • For Use With
    PolarSeal Refrigerant Hose
  • Manufacturer Catalog Number
    G45610-0808
  • Manufacturer Compatibility
    Gates PolarSeal
  • Manufacturer Upc Number
    072053561111
  • Material
    Aluminum
  • Port Gender
    Female
  • Product Types
    Coupling
  • Seal Type
    O-Ring
  • Style
    180 °Return Bend
  • Swivel
    No
  • Thread Type
    Female SAE Tube O-Ring Nut
  • Type
    AC Coupling

Overview

Mfr description
8ACA-8FTON180 FITTING 7332-03585
  • Large range of coupling styles to ensure the right connection; Available in straight, 45° and 90° styles; O-Rings specially compounded for R134a refrigerants also available; PolarSeal II couplings available in pinch-clamp and machine-crimp configurations;

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought