Specifications
Dimensions
- Body Size63 mm
Details
- Actuator TypeRack and Pinion
- Angle of Rotation90 °
- Cushion TypeAir Cushion
- MagnetYes
- Mount TypeBasic
- Standards MetRoHS
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)