Motion
49-22-1110

MILWAUKEE TOOL
49-22-1110

10 Pc SAWZALL Blade Set
Mi Item #07781803
MFR #49-22-1110
Price$26.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-22-1110

10 Pc SAWZALL Blade Set
Mi Item #07781803
MFR #49-22-1110

Mfr description
49-22-1110 10PC SAWZALL ASST PACK 10PC
  • Wood cutting blades have a 5 TPI design for fast aggressive cuts
  • Nail Guard™ to protect teeth from fractures
  • Fang Tip™ bites into the wood on first contact for plunge cuts
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$26.27/each

Specifications

Dimensions

  • Blade Thickness
    .050 in

Details

  • Cutting Material
    Bi-Metal
  • Includes
    (2) 6" Wood Cutting Blades, (1) 9" Wood Cutting Blade, (3) 6" 14TPI Blades, (3) 6" 24TPI Blades, (1) 9" 18TPI Blade, (1) Blade Case
  • Manufacturer Upc Number
    045242483594
  • UPC_NO
    045242483594
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)