Motion
2606-21CT
M18™ Compact 1/2 in. Drill/Driver Kit
MI ITEM #07782243
MFR #2606-21CT
Price$143.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M18™ Compact 1/2 in. Drill/Driver Kit
MI ITEM #07782243
MFR #2606-21CT

Mfr description
2606-21CT 18 VOLT CORDLESS DRILL DRIVER
  • Milwaukee® 4-Pole frameless motor: features a robust design combined with rare-earth magnets for longer life, best-in-class 500 in-lbs of torque and 0-400/0 to 1,800 RPM.
  • Compact design: allows greater accessibility in tight work spaces.
  • All-metal gear case and chuck: provide maximum impact and shock durability.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$143.92/each

Specifications

Dimensions

  • Chuck Size
    1/2 in
  • Overall Length
    7.75 in
  • Overall Width
    3.5 in
  • Tool Weight
    3.32 lb
  • Torque
    500 in

Details

  • Battery Type
    Lithium-Ion
  • Chuck Style
    Keyless
  • Color
    Black/Red
  • Housing Material
    Metal
  • Includes
    (1) Drill/Driver, (1) Battery, (1) Battery Charger, (1) Carrying Case
  • Manufacturer Upc Number
    045242355044
  • Maximum Speed
    1800 rpm
  • Number Of Clutch Settings
    22
  • Overload Protector
    Yes
  • Reversible
    Yes
  • Switch Type
    Trigger
  • UPC_NO
    045242355044
  • Variable Speed
    Variable Speed
  • Voltage
    18 V
  • Warranty
    5 Years (Tool), 2 Years (Battery)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)