1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
B 10785-122
5.3125 in Bore, PTFE Material, 5.9375 in OD, 7.74 mm Overall Width
MI ITEM #
07782284
MFR #
B 10785-122
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Accessories
Seals, Shields and End Covers
SKF B 10785-122
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
B 10785-122
5.3125 in Bore, PTFE Material, 5.9375 in OD, 7.74 mm Overall Width
MI ITEM #
07782284
MFR #
B 10785-122
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
B 10785-122 POSI-TRAC PLUS ELEMENT
Specifications
Width
0.3050 in, 7.74 mm
Outside Diameter
5.9375 in
Overall Width
7.74 mm
Material
PTFE
Bore Diameter
5.3125 in
Product Type
Bearing Seals
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data