Motion
MGZL32-400
MGZL32-400
Mi Item #07782342
MFR #MGZL32-400
Price$561.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MGZL32-400
Mi Item #07782342
MFR #MGZL32-400

Mfr description
MGZL32-400 AIR CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$561.64/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Non-Rotating
  • Bracket 1
    Axial Foot Mount
  • Compact Cylinder Type
    Non-Rotating
  • Country of Origin
    JP
  • Cylinder Style
    Non-Rotating
  • Cylinder Suffix
    L
  • Lock Type
    Front End Lock
  • Locking Position
    Extended
  • Magnet
    With Magnet
  • Mounting Type
    Axial Foot Mount
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Options Included
    Auto Switch Capable, Axial Foot Mounting
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Guided Air Cylinders
  • Rod Gender
    Male
  • Rod Type
    Non-Rotating
  • Safety Options
    Front End Lock
  • Series
    MGZ
  • Special Applications
    Lifting | Pressing
  • Type
    Non-Rotating
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)