Motion
7014-110
Keyless Bushings - 110 mm ID, 170 mm OD
Mi Item #07782562
MFR #7014-110
Price$1,709.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - 110 mm ID, 170 mm OD
Mi Item #07782562
MFR #7014-110

Mfr description
7014-110 LOCKING HUB (RFN7014 110 X 170)
  • This locking device, dual tapered similar the 7012 type, is designed to transmit extremely high torques.
  • Unlike the 7012 style, the 7014 device offers good centering ability due to it’s relatively long design, making a pre-centering hub section unnecessary.
  • It’s design also provides for a different inside diameter to outside diameter ration, thereby not interchangeable with the other RINGFEDER® types.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,709.47/each

Specifications

Dimensions

  • Bore Diameter
    110 mm
  • Min Bore Diameter
    110 mm
  • Outside Diameter  
    170 mm
  • Overall Length
    94 mm
  • Weight
    7.7 kg

Details

  • Description
    KEYLESS BUSHING
  • Hub Surface Pressure
    157 N/mm
  • Manufacturer Catalog Number
    7014-110
  • Manufacturer Product Page
  • Maximum Transmitted Torque
    26600 Nm
  • Product Types
    Keyless Bushings
  • Transmissible Axial Force
    484 kN/lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)