Specifications
Dimensions
- Bore Diameter8.0000 in
Details
- ActuationDouble Acting
- Adjuster OptionAdjustable Cushion
- Bracket 1Nca1 Large Bore Cylinders
- Cylinder StyleTie-Rod
- Mounting TypeNca1 Large Bore Cylinders
- Product TypeTie Rod Air Cylinders
- TypeTie-Rod
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)