Motion
BTS31NXM0.70Z3

BARKSDALE INC
BTS31NXM0.70Z3

Electronic Dual Temperature Switch - BTS3000 Series, 0 - 2900 psig, Input 15V dc to 28V dc, Output Two Switch Points, Process Conn. 1/4 NPT Male Thread, Elec.Conn. M12 Connector, 32 to 212°F
Mi Item #07782617
MFR #BTS31NXM0.70Z3
Price$1,168.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BARKSDALE INC
BTS31NXM0.70Z3

Electronic Dual Temperature Switch - BTS3000 Series, 0 - 2900 psig, Input 15V dc to 28V dc, Output Two Switch Points, Process Conn. 1/4 NPT Male Thread, Elec.Conn. M12 Connector, 32 to 212°F
Mi Item #07782617
MFR #BTS31NXM0.70Z3

Mfr description
BTS31NXM0-70Z3 ELECTRONIC DUAL TEMPSWTCH
  • Measuring range: -22° to +284°F (-30° to +140°C)
  • One or two switch points
  • Analog output 4 - 20 mA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,168.57/each

Specifications

Dimensions

  • Weight
    0.40 lbs

Details

  • Electrical Connection
    M12 Connector
  • Manufacturer Catalog
  • Output
    Two Switch Points
  • Power Supply Type
    15V dc to 28V dc
  • Pressure Range
    0 - 2900 psig
  • Process Connection
    1/4 NPT Male Thread
  • Product Type
    Pressure Switches
  • Seal Material
    No Seal Required
  • Sensor Type
    0.7000 in probe
  • Series
    BTS3000
  • Standards Met
    cULus
  • Switch Type
    Temperature Switch - Electronic (Dual)
  • Temperature Range
    32 to 212 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)