Motion
HFBPP1.0A2BPS

GLOBAL FILTER CORP
HFBPP1.0A2BPS

High Flow Pleated Cartridge - Polypropylene Filter Media, 1.00 µm, 20.00 in Long, 6.00 in Diameter, 50 psid
MI ITEM #07782770
MFR #HFBPP1.0A2BPS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GLOBAL FILTER CORP
HFBPP1.0A2BPS

High Flow Pleated Cartridge - Polypropylene Filter Media, 1.00 µm, 20.00 in Long, 6.00 in Diameter, 50 psid
MI ITEM #07782770
MFR #HFBPP1.0A2BPS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
HFBPP1.0A2BPS 1 MICRON ABSOLUTE FILTER

Specifications

  • Cartridge Type
    Pleated - High Flow
  • Filter Media Membane Material
    Polypropylene
  • Micron Rating
    1.00 µm
  • Cartridge Length
    20.00 in
  • Cartridge Diameter
    6.00 in
  • Description Keyword
    Polypropylene Filter Media
  • End Cap Material
    Polypropylene
  • Manufacturer Catalog
  • Support Media Material
    Polypropylene
  • Center Core Material
    Polypropylene
  • Outer Support Netting Material
    Polypropylene
  • O Ring Gasket Material
    Silicone
  • Retention
    Absolute
  • Differential Pressure
    50 psid
  • Change Out Pressure Differential
    25 psid
  • Flange Style
    B Ring
  • Maximum Temperature
    160 °F
  • Typical Applications
    Process Water, Deionized Water, R.O. Membrane Pre-Filtration, Food & Beverage, Cosmetics, Fine Chemicals, Produced Water, Waste Water, Amines

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought